Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, Lead Calcium, 12V, 24A/HR.

  • Mfr # ELB 1224B

  • Zoro # G2626084


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Item - Emergency Lighting and Exit Signs
Battery
Housing Material
Plastic
Width
6 in
Height
6 in
Voltage - Emergency Lighting and Exit Signs
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELB 1224B
Zoro #
G2626084
UPC #
784231013731
Country of Origin
Viet Nam

Dimensions

Width
6 in
Height
6 in
Depth
3 5/8 in
Overall Height
6 in
Overall Width
6 in
Overall Depth
3 3/4 in

Details

Item - Emergency Lighting and Exit Signs
Battery
Housing Material
Plastic
Voltage - Emergency Lighting and Exit Signs
12
Terminal Connection
250 and 187 Flag
Battery Type
Lead Acid
Terminal Type
Slip On
Battery Capacity
24 Ah
Battery Chemistry
Sealed Lead Acid
For Use With
Mfr. No. IND12100
Rechargeable Up To
5 to 7 yr
Voltage
12 V
Capacity - Batteries
24 Ah
Includes
Wire Harness
Recharge Time
168 hr
Item
Battery
Green Environmental Attribute
Product is Rechargeable
Rated Life
5 yr
Compatible with Series
IND12100
Housing Color
Black
Compatible Mfr. Model Number
IND12100

Description

Battery, Battery Chemistry Sealed Lead Acid, Battery Capacity 24 Ah, Compatible with Series IND12100, Recharge Time 168 hr, Voltage 12 V, Slip On Terminal Type, 250 and 187 Flag Terminal Connection, Rated Life 5 yr, Black Housing Color, Compatible Grainger Part Number 7D818, Compatible Mfr. Model Number IND12100, Includes Wire Harness, Overall Depth 3 3/4 in, Overall Height 6 in, Overall Width 6 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.