Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, Lead Calcium, 6V, 4A/HR.

  • Mfr # ELB 06042

  • Zoro # G3148643


product price: $35.15
/ea

Key Features

Item - Emergency Lighting and Exit Signs
Battery
Housing Material
Plastic and Aluminum
Width
2 3/4 in
Height
4 1/8 in
Voltage - Emergency Lighting and Exit Signs
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELB 06042
Zoro #
G3148643
UPC #
784231011270
Country of Origin
Viet Nam

Dimensions

Width
2 3/4 in
Height
4 1/8 in
Depth
1 7/8 in
Overall Width
2 3/4 in
Overall Height
4 1/4 in
Overall Depth
2 in

Details

Item - Emergency Lighting and Exit Signs
Battery
Housing Material
Plastic and Aluminum
Voltage - Emergency Lighting and Exit Signs
6
Battery Chemistry
Sealed Lead Acid
Capacity - Batteries
4.0 Ah
Recharge Time
48 hr, 168 hr
Voltage
6 V
Rechargeable Up To
5 to 7 yr
Battery Capacity - Emergency Lighting and Exit Signs
4.0Ah
Battery Capacity
4 Ah
Terminal Connection
250 and 187 Flag
Item
Battery
Terminal Type
Slip On
Battery Type
Lead Acid
For Use With
Mfr. No. LHQM SW3RM4, LHQM S W 3 G 120/277, ELM2 SD, ELR2, X S W 3 G 120/277 EL, F2X S W 3 R 120/277 EL, QM S W 3 R 120/277 EL, ELM, ELM2, ELM2 B, LHQM S W 3 R HO M4, ECR M6
Green Environmental Attribute
Product is Rechargeable
Compatible with Series
ECR, ELM2, ELR2, LHQM
Compatible Mfr. Model Number
LHQM SW3RM4; LHQM S W 3 G 120/277; ELM2 SD; ELR2; X S W 3 G 120/277 EL; F2X S W 3 R 120/277 EL; QM S W 3 R 120/277 EL; ELM; ELM2; ELM2 B; LHQM S W 3 R HO M4; ECR M6
Rated Life
5 yr
Housing Color
Black

Description

Battery, Battery Chemistry Sealed Lead Acid, Battery Capacity 4 Ah, Compatible with Series ECR, ELM2, ELR2, LHQM, Recharge Time 48 hr, 168 hr, Voltage 6 V, Slip On Terminal Type, 250 and 187 Flag Terminal Connection, Rated Life 5 yr, Black Housing Color, Compatible Mfr. Model Number LHQM SW3RM4; LHQM S W 3 G 120/277; ELM2 SD; ELR2; X S W 3 G 120/277 EL; F2X S W 3 R 120/277 EL; QM S W 3 R 120/277 EL; ELM; ELM2; ELM2 B; LHQM S W 3 R HO M4; ECR M6, Overall Depth 2 in, Overall Height 4 1/4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.