Zoro Homepage

Battery, Nickel Cadmium, 1.2V, 1.2Ah

  • Mfr # ELB 1P201NB

  • Zoro # G3269016


product price: $34.59
/ea

Key Features

Item - Emergency Lighting and Exit Signs
Battery
Housing Material
Metal
Width
7/8 in
Height
1 5/8 in
Voltage - Emergency Lighting and Exit Signs
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELB 1P201NB
Zoro #
G3269016
UPC #
745974262732
Country of Origin
China

Dimensions

Width
7/8 in
Height
1 5/8 in
Depth
1 in
Overall Width
1 in
Overall Depth
1 in
Overall Height
1 3/4 in

Details

Item - Emergency Lighting and Exit Signs
Battery
Housing Material
Metal
Voltage - Emergency Lighting and Exit Signs
1.2
Battery Type
Nickel Cadmium
Terminal Type
Plug
Battery Chemistry
Nickel Cadmium
For Use With
Mfr. No. LQC 1 R EL N to LQC W 2 R EL N
Item
Battery
Includes
Wire Harness
Rechargeable Up To
7 to 9 yr
Battery Capacity
1.2 Ah
Voltage
1.2 V
Capacity - Batteries
1.2 Ah
Recharge Time
168 hr
Green Environmental Attribute
Product is Rechargeable
Housing Color
Black
Rated Life
7 yr
Compatible with Series
LQC
Compatible Mfr. Model Number
LQC 1 R EL N, LQC W 2 R EL N

Description

Battery, Battery Chemistry Nickel Cadmium, Battery Capacity 1.2 Ah, Compatible with Series LQC, Recharge Time 168 hr, Voltage 1.2 V, Plug Terminal Type, Rated Life 7 yr, Black Housing Color, Compatible Grainger Part Number 1VCU3, 1VCU6, Compatible Mfr. Model Number LQC 1 R EL N, LQC W 2 R EL N, Includes Wire Harness, Overall Depth 1 in, Overall Height 1 3/4 in, Overall Width 1 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.