Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, Nickel Cadmium, 4.8V, 1.4A/HR.

  • Mfr # ELB 4814N

  • Zoro # G2744192


product price: $55.49
/ea

Key Features

Item - Emergency Lighting and Exit Signs
Battery
Housing Material
Aluminum
Width
1 in
Height
3 1/2 in
Voltage - Emergency Lighting and Exit Signs
4.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELB 4814N
Zoro #
G2744192
UPC #
784231111154
Country of Origin
China

Dimensions

Width
1 in
Height
3 1/2 in
Depth
1 3/4 in
Overall Depth
1 3/4 in
Overall Width
1 in
Overall Height
3 1/2 in

Details

Item - Emergency Lighting and Exit Signs
Battery
Housing Material
Aluminum
Voltage - Emergency Lighting and Exit Signs
4.8
Recharge Time
168 hr
Item
Battery
Capacity - Batteries
1.4 Ah
Terminal Connection
60619-1 or 61117-1
Includes
Wire Harness
Battery Capacity
1.4 Ah
Battery Type
Nickel Cadmium
Terminal Type
AMP
Rechargeable Up To
7 to 9 yr
Battery Chemistry
Nickel Cadmium
Voltage
4.8 V
For Use With
Mfr. No. LV S W 1 R 120/277 EL N, LV S 1 R 120/277 EL N UM 4X
Green Environmental Attribute
Product is Rechargeable
Compatible Mfr. Model Number
LV S W 1 R 120/277 EL N; LV S 1 R 120/277 EL N UM 4X
Rated Life
7 yr
Housing Color
Black
Compatible with Series
LV

Description

Battery, Battery Chemistry Nickel Cadmium, Battery Capacity 1.4 Ah, Compatible with Series LV, Recharge Time 168 hr, Voltage 4.8 V, AMP Terminal Type, 60619-1 or 61117-1 Terminal Connection, Rated Life 7 yr, Black Housing Color, Compatible Grainger Part Number 4PH56, 5YB73, Compatible Mfr. Model Number LV S W 1 R 120/277 EL N; LV S 1 R 120/277 EL N UM 4X, Includes Wire Harness, Overall Depth 1 3/4 in, Overall Height 3 1/2 in, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.