Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canopy Ligh

  • Mfr # XPCNY LED ALO2 SWW2 FPCL MVOLT DDBXD M3

  • Zoro # G016042428


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Housing Color
White
Power Source
Hardwired
Standards
CA Title 24 Compliant, cULus
Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPCNY LED ALO2 SWW2 FPCL MVOLT DDBXD M3
Zoro #
G016042428
UPC #
0197590552153
Country of Origin
China

Dimensions

Overall Depth
15 13/16 in
Overall Width
15 13/16 in
Manufacturers Warranty Length
5 yr
Overall Height
9 5/8 in

Details

Light Technology
LED
Housing Color
White
Power Source
Hardwired
Standards
CA Title 24 Compliant, cULus
Voltage
120 to 277V AC
Color Temperature
3000K, 4000K, 5000K
Item
Canopy Ligh
IP Rating
IP66
Rated Life
100,000 hr
Color Rendering Index
80
Housing Material
Aluminum
Fixture Lens Material
Polycarbonate
Metal Halide Wattage Equivalency
400 W
Color Selectable
Selectable
Fixture Wattage
134 W
Light Output
13,000 lm, 14,000 lm, 15,000 lm, 16,000 lm, 17,000 lm, 18,000 lm, 19,000 lm, 20,000 lm
Lumen Selectable
Selectable
Light Distribution Type - IESNA
Type V
Light Distribution Type - NEMA
NEMA 5x5
For Location
Outdoor
Operating Temperature - Minimum
-40 Degrees C
Operating Temperature - Maximum
40 Degrees C

Description

Canopy Ligh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.