Zoro Homepage

Canopy Ligh

  • Mfr # XPCNY LED ALO2 SWW2 FPCL MVOLT DWHXD M3

  • Zoro # G416042417


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Housing Color
White
Color Rendering Index
80
Housing Material
Aluminum
Power Source
Hardwired
Color Temperature
3000K, 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPCNY LED ALO2 SWW2 FPCL MVOLT DWHXD M3
Zoro #
G416042417
UPC #
0197590143368
Country of Origin
China

Dimensions

Overall Width
15 13/16 in
Overall Depth
15 13/16 in
Manufacturers Warranty Length
5 yr
Overall Height
9 5/8 in

Details

Item
Canopy Ligh
Housing Color
White
Color Rendering Index
80
Housing Material
Aluminum
Power Source
Hardwired
Color Temperature
3000K, 4000K, 5000K
Light Technology
LED
Voltage
120 to 277V AC
Standards
CA Title 24 Compliant, cULus
IP Rating
IP66
Rated Life
100,000 hr
Lumen Selectable
Selectable
Metal Halide Wattage Equivalency
400 W
Light Distribution Type - NEMA
NEMA 5x5
Fixture Lens Material
Polycarbonate
Operating Temperature - Maximum
40 Degrees C
Light Output
13,000 lm, 14,000 lm, 15,000 lm, 16,000 lm, 17,000 lm, 18,000 lm, 19,000 lm, 20,000 lm
Fixture Wattage
134 W
For Location
Outdoor
Operating Temperature - Minimum
-40 Degrees C
Color Selectable
Selectable
Light Distribution Type - IESNA
Type V

Description

Canopy Ligh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.