Canopy Light, Bronze, 3 in H

  • Mfr # CNY LED ALO SWW2 UVOLT PE PIR DDB M2

  • Zoro # G312845600


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Lighting Certification
DesignLights Consortium (DLC)
Color Temperature
3000K, 4000K, 5000K
Fixture Housing Material
Die-Cast Aluminum
Height
3 in
Fixture Wattage
75 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNY LED ALO SWW2 UVOLT PE PIR DDB M2
Zoro #
G312845600
UPC #
00197589495041
Country of Origin
Viet Nam

Dimensions

Height
3 in
Depth
10 in
Width
10 in
Overall Depth
10 in
Overall Height
3 in
Manufacturers Warranty Length
5 yr
Overall Width
10 in

Details

Item
Low-Profile Canopy Light
Lighting Certification
DesignLights Consortium (DLC)
Color Temperature
3000K, 4000K, 5000K
Fixture Housing Material
Die-Cast Aluminum
Fixture Wattage
75 W
Fixture Housing Color
Bronze
Warranty
5 yr
Light Distribution Shape
TYPE V SQUARE
Standards
C-UL-US
Fixture Lens Material
Polycarbonate
LED Replacement For
250W HID
Color Rendering Index
80
Rated Life
100,000 hr
Lumens
5,000 lm, 5,500 lm, 6,500 lm, 7,500 lm, 8,500 lm, 10,000 lm
Voltage
120 to 347V AC
Light Technology
LED
Color Selectable
Selectable
Metal Halide Wattage Equivalency
250 W
Light Output
5,000 lm, 5,500 lm, 6,500 lm, 7,500 lm, 8,500 lm, 10,000 lm
Housing Material
Aluminum
Lumen Selectable
Selectable
Incandescent Wattage Equivalency
400 W
Housing Color
Bronze
Light Distribution Type - IESNA
Type V
High Pressure Sodium Wattage Equivalency
250 W

Description

LED Canopy Light, Adjustable Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.