Zoro Homepage

Compact Pro 30000 Lumen 5000K LED High B

  • Mfr # CPHB 30LM MVOLT 50K

  • Zoro # G010447366


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277
Watts
210
Color Temperature
5000 K
Dimmable
Yes
Lumens
30000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPHB 30LM MVOLT 50K
Zoro #
G010447366
UPC #
194994429784
Country of Origin
Mexico

Dimensions

Length
22.5

Details

Item
Compact Pro 30000 Lumen 5000K LED High B
Voltage
120-277
Watts
210
Color Temperature
5000 K
Dimmable
Yes
Lumens
30000
Rated Life
100,000 hrs
Standards
CSADLC Premium
Indoor/Outdoor Usage
Indoor
Color Rendering Index
80
Maximum Operating Temperature
55

Description

Compact Pro 30000 Lumen 5000K LED High B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.