Zoro Homepage

Compact Wall Pack, 2900 lm

  • Mfr # WPX1 LED P2 50K MVOLT DDBXD M4

  • Zoro # G8274299


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
LED Replacement For
150W HPS/MH
Voltage
120 to 277V AC
Color Temperature
5000K
Lumens
2,900 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPX1 LED P2 50K MVOLT DDBXD M4
Zoro #
G8274299
UPC #
193048870572
Country of Origin
Mexico

Dimensions

Width
11 1/8 in
Height
8 1/4 in
Depth
3 1/4 in
Mounting Height - Maximum
20 ft
Manufacturers Warranty Length
5 yr
Overall Width
11 1/8 in
Hub Size
1/2 in NPT
Knockout Size
1/2 in
Overall Height
8 1/4 in

Description

Compact Wall Pack, Lumens 2,900 lm, Fixture Wattage 24 W, Voltage 120 to 277V AC, Light Distribution Shape Type IV, LED Replacement For 150W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Height 8 1/4 in, Width 11 1/8 in, Depth 3 1/4 in, Includes Lamp Lamp Included, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Lens Material Tempered Glass, IP Rating IP66, Standards CSA Certified, IP66, Warranty 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.