Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Wall Pack, 6000 lm

  • Mfr # WPX2 LED 50K MVOLT DDBXD M2

  • Zoro # G8274649


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
LED Replacement For
250W HPS/MH
Voltage
120 to 277V AC
Color Temperature
5000K
Lumens
6,000 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPX2 LED 50K MVOLT DDBXD M2
Zoro #
G8274649
UPC #
193048870770
Country of Origin
China

Dimensions

Width
12 1/4 in
Depth
4 1/8 in
Height
9 1/8 in
Knockout Size
1/2 in
Hub Size
1/2 in NPT
Manufacturers Warranty Length
5 yr
Overall Width
12 1/4 in
Mounting Height - Maximum
20 ft
Overall Height
9 1/8 in

Details

Light Technology
LED
LED Replacement For
250W HPS/MH
Voltage
120 to 277V AC
Color Temperature
5000K
Lumens
6,000 lm
Color Rendering Index
70
Rated Life
100,000 hr
Fixture Wattage
47 W
Standards
CSA Certified, IP66
Warranty
5 yr
Fixture Housing Color
Bronze
Housing Color
Bronze
Light Distribution Shape
Type IV
Housing Material
Aluminum
Includes Lamp
Lamp Included
Fixture Sensor Type
No Sensor Included
Item
Compact Wall Pack
IP Rating
IP66
Series
WPX2
High Pressure Sodium Wattage Equivalency
250 W
Lumen Selectable
Not Selectable
Metal Halide Wattage Equivalency
250 W
Mount Type
Surface
Fixture Lens Material
Tempered Glass
Light Output
6,000 lm
Light Distribution Type - IESNA
Type IV
Sensor Type
Not Sensor Compatible
Number of Hubs
1
Number of Knockouts
3
Color Selectable
Not Selectable

Description

Compact Wall Pack, Lumens 6,000 lm, Fixture Wattage 47 W, Voltage 120 to 277V AC, Light Distribution Shape Type IV, LED Replacement For 250W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Height 9 1/8 in, Width 12 1/4 in, Depth 4 1/8 in, Includes Lamp Lamp Included, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Lens Material Tempered Glass, IP Rating IP66, Standards CSA Certified, IP66, Warranty 5 yr..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.