Zoro Homepage

Construction Downlight

  • Mfr # IC1LED G4 14LM 30K 90CRI 120 FRPC

  • Zoro # G616381774


product price: $205.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC1LED G4 14LM 30K 90CRI 120 FRPC
Zoro #
G616381774
UPC #
0197590692934
Country of Origin
China

Details

Item
Twist Lock Sensor, White

Description

Downlight, Ceiling Type Flat Ceiling, Fixture Type New Construction, Nominal Size 4 in, Light Output 1,400 lm, Color Temperature 3000K, Color Rendering Index 90, Voltage 120V AC, Overall Height 6 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color Available Separately, Trim Style Available Separately, Series IC1LED, Outside Diameter 6 3/4 in, Includes Trim No, Dimmable Yes, Dimming Method 0-10V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.