Shop LITHONIA LIGHTING
See all product information
Create Account
Contractor Select 8 Watt Emergency LED Driver, CA Title 20, White
Mfr # LEM08-A-M6
Zoro # G905829697
product price:Â $185.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277
Length
13.35
Standards
C-UL-USCA Title 20
Indoor/Outdoor Usage
Indoor
Maximum Operating Temperature
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LEM08-A-M6
- Zoro #
- G905829697
- UPC #
- 194994620846
- Country of Origin
- China
Dimensions
- Length
- 13.35
Details
- Voltage
- 120-277
- Standards
- C-UL-USCA Title 20
- Indoor/Outdoor Usage
- Indoor
- Maximum Operating Temperature
- 50
Description
The lem08 from lithonia lighting is a ul listed led emergency driver that enables led fixtures to deliver 90 minutes of emergency illumination during a loss of normal power with an initial output of 8 watts of power. The lem08 is compatible with most class 2 led fixture designs with a forward voltage of 20-50vdc. The lem08 features integral and dual-flex mounting configurations to suit individual fixture requirements. Includes single-piece test switch and charge indicator accessory. The lithonia lighting lem08 a is a ul listed emergency driver intended for use with 20- 50vdc class 2 luminaires. During a loss of normal power, the lem08 a emergency driver switches from the existing normal ac driver to operate the led load with an initial output power of 8w for up to 90 minutes. The lem08 a features an internal battery charger, inverter circuit, and nickel-cadmium battery in a white-painted steel enclosure, and includes a single-piece test switch and charge indicator light for installation within or adjacent to the fixture. Features dual flexible conduit for external mounting to the fixture.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.