Decorative Wrap, Square Narrow Body, 48IN

  • Mfr # TRUN 48 ALO4 CMP 8SWW2 ZT MVOLT

  • Zoro # G616555649


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V
Color Temperature
3000K, 4000K, 5000K
Max. Fixture Wattage
60 W
Nominal Length
4 ft
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRUN 48 ALO4 CMP 8SWW2 ZT MVOLT
Zoro #
G616555649
UPC #
197589607215
Country of Origin
China

Dimensions

Nominal Length
4 ft
Overall Length
48 in
Overall Width
6 3/4 in
Overall Height
2 1/8 in

Details

Voltage
120 to 277V
Color Temperature
3000K, 4000K, 5000K
Max. Fixture Wattage
60 W
Light Technology
LED
Item
LED Wraparound Fixture
Dimming Method
0-10V
Series
TRUN
Min. Ambient Temp.
-4 Degrees F
Standards
CSA
LED Replacement For
1 lamp 32W T8, 2 lamp 32W T8, 1 lamp 54W T5HO
Housing Material
Metal
For Bulb Type
Integrated LED
Warranty
5 yr Limited
Color Rendering Index
80
Housing Color
White
Lumens per Watt
6,000 lm
Rated Life
60,000 hr
Emergency Battery Backup
No
Mounting Style
Surface
Lighting Certification
DLC, FCC 47CFR Part 18 Consumer
Bulb Included
Integrated LED
Fixture Type
Wraparound
Lens Shape
Curved
Light Distribution Shape
Narrow
Lumens
2,000 lm, 3,000 lm, 4,000 lm, 5,000 lm, 5,500 lm, 6,000 lm, 6,500 lm, 7,500 lm
Linkable
No
Dimmable
Yes
Max. Ambient Temp.
194 Degrees F

Description

Decorative Wrap, Square Narrow Body, 48IN, 2000LM/3000LM/4000LM, Curved Micro prismatic Diffuser, Switchable CCT- 3000K, 4000K, and 5000K- 80CRI, 0-10V Dimming, MULTI-VOLT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.