Decorative Wrap, Square Wide Body, 48IN

  • Mfr # TRUW 48 ALO26 FMP 8SWW2 ZT MVOLT

  • Zoro # G616555694


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Lumens
2,000 lm, 3,000 lm, 4,000 lm, 5,000 lm, 5,500 lm, 6,000 lm, 6,500 lm, 7,500 lm
LED Replacement For
3 lamp 32W T8, 2 lamp 54W T5HO
Dimmable
Yes
Mounting Style
Surface
Color Rendering Index
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRUW 48 ALO26 FMP 8SWW2 ZT MVOLT
Zoro #
G616555694
UPC #
197589468854
Country of Origin
China

Dimensions

Overall Height
2 1/8 in
Overall Width
14 3/4 in
Nominal Length
4 ft
Overall Length
48 in

Details

Lumens
2,000 lm, 3,000 lm, 4,000 lm, 5,000 lm, 5,500 lm, 6,000 lm, 6,500 lm, 7,500 lm
LED Replacement For
3 lamp 32W T8, 2 lamp 54W T5HO
Dimmable
Yes
Item
LED Wraparound Fixture
Mounting Style
Surface
Color Rendering Index
80
Lighting Certification
DLC, FCC 47CFR Part 18 Consumer
Dimming Method
0-10V
Min. Ambient Temp.
-4 Degrees F
Linkable
No
Series
TRUW
Color Temperature
3000K, 4000K, 5000K
Max. Fixture Wattage
60 W
Light Technology
LED
Housing Color
White
For Bulb Type
Integrated LED
Rated Life
60,000 hr
Voltage
120 to 277V
Housing Material
Metal
Warranty
5 yr Limited
Standards
CSA
Lens Shape
Flat
Light Distribution Shape
Wide
Max. Ambient Temp.
194 Degrees F
Emergency Battery Backup
No
Lumens per Watt
6,000 lm
Fixture Type
Wraparound
Bulb Included
Integrated LED

Description

Decorative Wrap, Square Wide Body, 48IN, 5500LM, 6500LM, 7500LM, Flat Micro prismatic Diffuser, Switchable CCT- 3000K, 4000K, and 5000K- 80CRI, 0-10V Dimming, MULTI-VOLT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.