Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LO6 AR LSS TRIM
Zoro #
G016298740
UPC #
745972691619
Country of Origin
United States
Details
Item
Downlight Trim
Description
Downlight Trim, Nominal Size 6 in, Lighting Technology LED, Trim Material Aluminum, Trim Style Downlight, Trim Color Clear, Trim Finish Semi-Specular, Ceiling Type Flat Ceiling, Ceiling Slope Ratio Not Applicable, Compatible with Product Type Non-IC New Construction Downlight, Environmental Rating Damp Location Rated, Inside Diameter 6 in, Outside Diameter 6 in, Reflector or Baffle Color Aluminum Clear, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.