Zoro Homepage

Drywall Grid Adapter Kit, 2 ft x 4 ft

  • Mfr # DGA24

  • Zoro # G0598656


product price: $60.59
/ea

Key Features

Nominal Size
2 ft x 4 ft
Material
Acrylic
Nominal Width
24 in
Nominal Length
48 in
Includes
Adapter Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGA24
Zoro #
G0598656
UPC #
784231089217
Country of Origin
United States

Dimensions

Nominal Size
2 ft x 4 ft
Nominal Width
24 in
Nominal Length
48 in
Width
24"
Length
48"
Overall Width
24 3/4 in
Overall Length
48 3/4 in
Overall Height
1/8 in

Details

Item
Drywall Grid Adapter Kit
Material
Acrylic
Includes
Adapter Frame
Primary Color
White
Sub-Category
Fixture Hanging and Mounting
For Use With
Any 2 ft x 4 ft Grid Troffer (Overall Trim 25 3/8 in W x 49 3/8 in L)
Description/Special Features
Adapter Frame for Recessed Fixture Installation into Drywall Ceiling
Finish
Unfinished
Color
White
Type
2 x 4-ft.

Description

For Use With Any 2 ft x 4 ft Grid Troffer, 2 ft x 4 ft, 48 3/4 in Overall Length, Acrylic, Unfinished Finish, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.