Zoro Homepage
This item is Discontinued.
Lithonia Lighting Economy LED Security Flood Light, 120v OLF 2RH 40K 120 MO WH M6

Economy LED Security Flood Light, 120v (Discontinued)

  • Mfr # OLF 2RH 40K 120 MO WH M6
  • Zoro # G6081835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLF 2RH 40K 120 MO WH M6
Zoro #
G6081835
UPC #
820476314636
Country of Origin
Unknown

Dimensions

Fixture Height
7 1/2 in
Width
7"
Fixture Width
7 in
Fixture Length
6 1/4 in
Length
6-1/4"
Height
7-1/2"

Details

Fixture Mounting Location
Wall
Lighting Technology
LED
Mounting
Wall
Color Temperature
3000K
Fixture Temp. Range
-30 Degrees to 40 Degrees C
Includes
Integrated LEDs
Fixture Housing Color
White
Fixture Housing Material
Die-Cast Aluminum
Housing Material
Die Cast Aluminum
Light Distribution
Flood
Number of Heads
2
Lumens
1569
Fixture Voltage
120
Description/Special Features
LED Motion Security Floodlight, Photocell Included, OLF Series
Item
Economy LED Security Flood Light
Voltage
120
Color Temp.
3000K
Housing Finish
White
Standards
IESNA LM-79 and LM-80 Standards/UL Certified
Lamp Type - Fixtures
Integrated LED
Max. Fixture Wattage
19.0
Suggested Lamp Item No.
Included
Lamp Included
Yes
Lamp Watts
19

Description

Economy LED Security Flood Light, Lumens 1569, Voltage 120, Fixture Mounting Location Wall, Color Temperature 3000 K, Height 7 1/2 in, Width 7 in, Suggested Lamp Item No. Included, Lamp Watts 19, Fixture Housing Color White, Fixture Housing Material Die-Cast Aluminum, Standards IESNA LM-79 and LM-80 Standards/UL Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.