Zoro Homepage

Emergency Light, 6.6W, LED, Plastic, Gray

  • Mfr # EXTL SP640L UVOLT LTP HO SDRT

  • Zoro # G9661375


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Plastic
Housing Color
Gray
Includes
Mounting Hardware
IP Rating
66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXTL SP640L UVOLT LTP HO SDRT
Zoro #
G9661375
UPC #
193047921701
Country of Origin
Mexico

Dimensions

Height
13 15/16 in
Length
10 27/64 in
Width
6 27/64 in
Overall Length
10 1/2 in
Overall Width
6 1/2 in
Manufacturers Warranty Length
5 yr
Recommended Mounting Height
7 1/2 ft
Overall Height
14 in

Details

Item
Emergency Light
Lighting Technology
LED
Housing Material
Plastic
Housing Color
Gray
Includes
Mounting Hardware
IP Rating
66
Mounting
Ceiling/Wall
Standards
California Energy Commission Title 20 Section 1605.3, FCC, NEMA 4X, NFPA 101, NFPA 70, NOM, NSF
Features
Corrosion Resitant, High Output Battery, Impact/Scratch Resistant
Operating Temp. Range
0 Degrees to 50 Degrees C
Lamp Watts - Emergency Lighting and Exit Signs
6.6 W
Emergency Illumination Time
90 min
Voltage - Emergency Lighting and Exit Signs
120/347
Watts @ 90 Minutes
8.3 W
Head Lamps Adjustable
Yes
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min
Bulb Technology
LED
Housing Material - Emergency Lighting and Exit Signs
Plastic
Housing Color - Emergency Lighting and Exit Signs
Gray
Input Voltage
120 to 347V AC
Number of Lamp Heads
2
Battery Chemistry
Lithium Iron Phosphate
Warranty
5 yr
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Item - Emergency Lighting and Exit Signs
Emergency Light
Output Voltage
9.6V DC
Emergency Wattage
20.5 W
Diagnostic Testing Function
Self Diagnostics/Remote Test
Battery Voltage
9.6 V DC
Environmental Rating
Wet Location Rated
Compliance Type
Chicago Approved
Adjustable Lamp Heads
Yes
Fixture Wattage
4.56 W
CA Title 20 Compliant
Yes
Housing Finish
Textured
NEMA Rating
NEMA 4X
Series
EXTL
Application
Hosedown, IP66
Bulb Included
Yes
Remote Capable
Yes
Recommended Single Fixture Spacing
48 ft
Maximum Operating Temperature
122 Degrees F
Lamp Color Temperature
5000K
Lamp Output
640 lm
Lamp Head Shape
Round
Self Diagnostics
Yes
Remote Capacity
11 W
Lamp Wattage
6.6 W
Minimum Operating Temperature
32 Degrees F
Emergency Battery Backup
Yes

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/347, Lamp Watts - Emergency Lighting and Exit Signs 6.6 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs Gray, Battery Chemistry Lithium Iron Phosphate, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 8.3 W, Output Voltage 9.6V DC, Width 6 27/64 in, Length 10 27/64 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.