Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Light, 6.6W, LED, Plastic, Gray

  • Mfr # EXTL SP640L UVOLT LTP SDRT

  • Zoro # G9661217


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Plastic
Housing Color
Gray
Includes
Mounting Hardware
IP Rating
66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXTL SP640L UVOLT LTP SDRT
Zoro #
G9661217
UPC #
193047640565
Country of Origin
Mexico

Dimensions

Height
13 15/16 in
Length
10 27/64 in
Width
6 27/64 in
Overall Height
14 in
Overall Length
10 1/2 in
Overall Width
6 1/2 in
Manufacturers Warranty Length
5 yr
Recommended Mounting Height
7 1/2 ft

Details

Item
Emergency Light
Lighting Technology
LED
Housing Material
Plastic
Housing Color
Gray
Includes
Mounting Hardware
IP Rating
66
Mounting
Ceiling/Wall
Standards
California Energy Commission Title 20 Section 1605.3, FCC, NEMA 4X, NFPA 101, NFPA 70, NOM, NSF
Operating Temp. Range
0 Degrees to 50 Degrees C
Housing Color - Emergency Lighting and Exit Signs
Gray
Housing Material - Emergency Lighting and Exit Signs
Plastic
Features
Corrosion Resitant, Impact/Scratch Resistant
Lamp Watts - Emergency Lighting and Exit Signs
6.6 W
Voltage - Emergency Lighting and Exit Signs
120 to 347
Output Voltage
9.6V DC
Item - Emergency Lighting and Exit Signs
Emergency Light
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min
Battery Chemistry
Lithium Iron Phosphate
Emergency Illumination Time
90 min
Head Lamps Adjustable
Yes
Bulb Technology
LED
Watts @ 90 Minutes
8.3 W
Input Voltage
120 to 347V AC
Warranty
5 yr
Number of Lamp Heads
2
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Finish
Textured
Lamp Output
640 lm
Lamp Head Shape
Round
Adjustable Lamp Heads
Yes
Diagnostic Testing Function
Self Diagnostics/Remote Test
Lamp Wattage
6.6 W
Series
EXTL
Self Diagnostics
Yes
Emergency Battery Backup
Yes
Lamp Color Temperature
5000K
Remote Capable
Yes
Battery Voltage
9.6 V DC
Fixture Wattage
2.7 W
Environmental Rating
Wet Location Rated
Remote Capacity
11 W
NEMA Rating
NEMA 4X
Bulb Included
Yes
Application
Hosedown, IP66
Recommended Single Fixture Spacing
48 ft
Minimum Operating Temperature
32 Degrees F
CA Title 20 Compliant
Yes
Emergency Wattage
11 W
Maximum Operating Temperature
122 Degrees F
Compliance Type
Chicago Approved

Description

The EXTL Series from the Lithonia Lighting Indura Family is UL Wet, NEMA 4X, IP66 and NSF rated providing protection in hose-down or harsh environments where moisture, dirt and dust would limit the life of ordinary emergency lighting. The EXTL comes standard with quick-mounting brackets for easy installation and provides great spacing at higher mounting heights. Available in a gray finish.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.