Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Light, 6.6W, LED, Plastic, Gray

  • Mfr # INDL SP640L UVOLT LTP EHO SDRT

  • Zoro # G9661497


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Plastic
Housing Color
Gray
Includes
Mounting Hardware
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INDL SP640L UVOLT LTP EHO SDRT
Zoro #
G9661497
UPC #
193048125498
Country of Origin
Mexico

Dimensions

Width
6 5/16 in
Height
13 3/64 in
Length
9 3/4 in
Recommended Mounting Height
7 1/2 ft
Overall Width
6 1/4 in
Overall Height
13 in
Manufacturers Warranty Length
5 yr
Overall Length
9 3/4 in

Details

Item
Emergency Light
Lighting Technology
LED
Housing Material
Plastic
Housing Color
Gray
Includes
Mounting Hardware
IP Rating
Not Rated
Mounting
Ceiling/Wall
Standards
California Energy Commission Title 20 Section 1605.3, FCC, NFPA 101, NFPA 70, NOM
Emergency Illumination Time
90 min
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Operating Temp. Range
0 Degrees to 50 Degrees C
Head Lamps Adjustable
Yes
Housing Color - Emergency Lighting and Exit Signs
Gray
Features
Corrosion Resitant, Impact/Scratch Resistant
Bulb Technology
LED
Watts @ 90 Minutes
8.3 W
Voltage - Emergency Lighting and Exit Signs
120/347
Housing Material - Emergency Lighting and Exit Signs
Plastic
Warranty
5 yr
Input Voltage
120 to 347V AC
Battery Chemistry
Lithium Iron Phosphate
Number of Lamp Heads
2
Output Voltage
12.8V DC
Lamp Watts - Emergency Lighting and Exit Signs
6.6 W
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min
Item - Emergency Lighting and Exit Signs
Emergency Light
Diagnostic Testing Function
Self Diagnostics/Remote Test
Lamp Wattage
6.6 W
Recommended Single Fixture Spacing
56 ft
CA Title 20 Compliant
Yes
Compliance Type
Chicago Approved
Housing Finish
Textured
Battery Voltage
12.8 V DC
Fixture Wattage
5.69 W
Bulb Included
Yes
Lamp Output
640 lm
Remote Capacity
11 W
Series
INDL
Emergency Wattage
32 W
Self Diagnostics
Yes
Environmental Rating
Wet Location Rated
Lamp Color Temperature
5000K
NEMA Rating
Not Rated
Lamp Head Shape
Round
Emergency Battery Backup
Yes
Adjustable Lamp Heads
Yes
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
32 Degrees F
Remote Capable
Yes

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/347, Lamp Watts - Emergency Lighting and Exit Signs 6.6 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs Gray, Battery Chemistry Lithium Iron Phosphate, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 8.3 W, Output Voltage 12.8V DC, Width 6 5/16 in, Length 9 3/4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.