Zoro Homepage

Emergency Light Head, LED, 3 W, 1 Lamp

  • Mfr # ELMRE SP640L SGL M12

  • Zoro # G104217868


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Thermoplastic
Housing Color
White
Includes
Universal J-Box Mounting Pattern
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELMRE SP640L SGL M12
Zoro #
G104217868
UPC #
193047558372
Country of Origin
Mexico

Dimensions

Overall Height
4 3/4 in
Recommended Mounting Height
8 1/2 ft
Overall Depth
3 3/4 in
Overall Length
6 3/4 in
Overall Width
4 3/4 in

Details

Item
Emergency Remote Light Head
Lighting Technology
LED
Housing Material
Thermoplastic
Housing Color
White
Includes
Universal J-Box Mounting Pattern
IP Rating
Not Rated
Standards
UL 924
Adjustable
Yes
Number of Lamps
1
Housing Finish
White
Voltage
7 to 30 V
Minimum Operating Temperature
-22 Degrees F
Compatible Guard
4YFV2
Environmental Rating
Wet Location Rated
Compatible Mfr. Model Number
ELM4L LTP, ELM4L LTP EHO, ELM4L LTP HO, ELM6L LLH LTP, ELM6L LLH LTP EHO, ELM6L LLH LTP HO, ELM6L LTP EHO, ELM6L LTP HO
Bulb Replaceable
No
Maximum Operating Temperature
104 Degrees F
Lamp Wattage
3 W
NEMA Rating
Not Rated

Description

Emergency Remote Light Head, 3 W Lamp Wattage, Lighting Technology LED, 1 Number of Lamps, Voltage 7 to 30 V, NEMA Rating Not Rated, Not Rated IP Rating, Bulb Replaceable No, Adjustable Yes, Compatible Guard 4YFV2, Compatible Grainger Part Number 483U37, 483U38, Compatible Mfr. Model Number ELM4L LTP, ELM4L LTP EHO, ELM4L LTP HO, ELM6L LLH LTP, ELM6L LLH LTP EHO, ELM6L LLH LTP HO, ELM6L LTP EHO, ELM6L LTP HO, White Housing Color, White Housing Finish, Housing Material Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.