Emergency Light Head, LED, 3 W, 2 Lamps
Mfr # ELMRE SP640L T M12
Zoro # G104217851
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Housing Material
Thermoplastic
Housing Color
White
Includes
Universal J-Box Mounting Pattern
IP Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELMRE SP640L T M12
Zoro #
G104217851
UPC #
193047558594
Country of Origin
Mexico
Dimensions
Overall Width
6 3/4 in
Recommended Mounting Height
11 1/2 ft
Overall Length
6 3/4 in
Overall Depth
3 3/4 in
Overall Height
4 3/4 in
Details
Item
Emergency Remote Light Head
Lighting Technology
LED
Housing Material
Thermoplastic
Housing Color
White
Includes
Universal J-Box Mounting Pattern
IP Rating
Not Rated
Standards
UL 924
Adjustable
Yes
Voltage
7 to 30 V
Number of Lamps
2
Housing Finish
White
Minimum Operating Temperature
-22 Degrees F
Lamp Wattage
3 W
NEMA Rating
Not Rated
Compatible Guard
4YFV2
Compatible Mfr. Model Number
ELM4L LTP, ELM4L LTP EHO, ELM4L LTP HO, ELM6L LLH LTP, ELM6L LLH LTP EHO, ELM6L LLH LTP HO, ELM6L LTP EHO, ELM6L LTP HO
Environmental Rating
Wet Location Rated
Bulb Replaceable
No
Maximum Operating Temperature
104 Degrees F
Description
Emergency Remote Light Head, 3 W Lamp Wattage, Lighting Technology LED, 2 Number of Lamps, Voltage 7 to 30 V, NEMA Rating Not Rated, Not Rated IP Rating, Bulb Replaceable No, Adjustable Yes, Compatible Guard 4YFV2, Compatible Grainger Part Number 483U37, 483U38, Compatible Mfr. Model Number ELM4L LTP, ELM4L LTP EHO, ELM4L LTP HO, ELM6L LLH LTP, ELM6L LLH LTP EHO, ELM6L LLH LTP HO, ELM6L LTP EHO, ELM6L LTP HO, White Housing Color, White Housing Finish, Housing Material Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.