Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Light, LED, 6VDC, 9-23/32"L, 4.8W

  • Mfr # ELM2L B M12

  • Zoro # G6556352


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Plastic
Housing Color
Black
IP Rating
Not Rated
Mounting
Ceiling/Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM2L B M12
Zoro #
G6556352
UPC #
191723904864
Country of Origin
Mexico

Dimensions

Height
4 11/16 in
Width
3 7/64 in
Length
9 23/32 in
Overall Length
9 3/4 in
Overall Width
3 in
Manufacturers Warranty Length
5 yr
Overall Height
4 3/4 in
Recommended Mounting Height
7 1/2 ft

Details

Item
Emergency Light
Lighting Technology
LED
Housing Material
Plastic
Housing Color
Black
IP Rating
Not Rated
Mounting
Ceiling/Wall
Standards
California Energy Commission Title 20 Section 1605.3, FCC, NFPA 101, NFPA 70, NOM, OSHA, UL 924
Output Voltage
6V DC
Features
Track and Swivel Arrangement Permits Full Range of Direction for Lamp Head Aiming, Easy Installation
Lamp Watts - Emergency Lighting and Exit Signs
2.4 W
Bulb Technology
LED
Item - Emergency Lighting and Exit Signs
Emergency Light
Operating Temp. Range
10 Degrees to 40 Degrees C
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Watts @ 90 Minutes
4.8 W
Voltage - Emergency Lighting and Exit Signs
120/277
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min
Battery Chemistry
Nickel Cadmium
Warranty
5 yr
Housing Color - Emergency Lighting and Exit Signs
Black
Head Lamps Adjustable
Yes
Optional Guard
4YFV2
Number of Lamp Heads
2
Housing Material - Emergency Lighting and Exit Signs
Plastic
Emergency Illumination Time
90 min
Input Voltage
120/277V AC
Series
ELM2L
Minimum Operating Temperature
50 Degrees F
Self Diagnostics
No
Remote Capable
No
Number of Bulbs
2
Maximum Operating Temperature
104 Degrees F
Lamp Wattage
1.2 W
Diagnostic Testing Function
Test Button
Emergency Wattage
4.8 W
Recommended Single Fixture Spacing
24 ft
Lamp Head Shape
Round
Compliance Type
None
Housing Finish
UV Stabilized
Emergency Battery Backup
Yes
Bulb Included
Yes
CA Title 20 Compliant
Yes
Adjustable Lamp Heads
Yes
Lamp Output
220 lm
Environmental Rating
Damp Location Rated
NEMA Rating
Not Rated
Lamp Color Temperature
5000K
Battery Voltage
3.6 V DC

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 2.4 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs Black, Battery Chemistry Nickel Cadmium, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 4.8 W, Output Voltage 6V DC, Width 3 7/64 in, Length 9 23/32 in, Height 4 11/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.