Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Light, LED, 6VDC, 9-7/32"L, 4.8W

  • Mfr # ELM2LF M12

  • Zoro # G6318300


product price: $72.39
/ea

Key Features

Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
IP Rating
Not Rated
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM2LF M12
Zoro #
G6318300
UPC #
191848205938
Country of Origin
Mexico

Dimensions

Width
3 7/64 in
Length
9 7/32 in
Height
4 11/16 in
Manufacturers Warranty Length
5 yr
Overall Length
9 1/4 in
Recommended Mounting Height
7 1/2 ft
Overall Height
4 3/4 in
Overall Width
3 in

Details

Item
Emergency Light
Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
IP Rating
Not Rated
Mounting
Wall
Standards
California Energy Commission Title 20 Section 1605.3, FCC, NFPA 101, NFPA 70, NOM, OSHA, UL 924
Output Voltage
6V DC
Optional Guard
No
Number of Lamp Heads
2
Watts @ 90 Minutes
4.8 W
Operating Temp. Range
10 Degrees to 40 Degrees C
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Material - Emergency Lighting and Exit Signs
Plastic
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min
Features
Linear Pattern
Battery Chemistry
Nickel Cadmium
Item - Emergency Lighting and Exit Signs
Emergency Light
Housing Color - Emergency Lighting and Exit Signs
White
Warranty
5 yr
Voltage - Emergency Lighting and Exit Signs
120/277
Head Lamps Adjustable
No
Lamp Watts - Emergency Lighting and Exit Signs
2.4 W
Emergency Illumination Time
90 min
Input Voltage
120/277V AC
Remote Capable
No
Recommended Single Fixture Spacing
20 ft
Number of Bulbs
2
Maximum Operating Temperature
104 Degrees F
Environmental Rating
Damp Location Rated
Lamp Wattage
1.2 W
Adjustable Lamp Heads
No
Emergency Wattage
4.8 W
Lamp Output
220 lm
Lamp Head Shape
Round
CA Title 20 Compliant
Yes
Battery Voltage
3.6 V DC
Diagnostic Testing Function
Test Button
Lamp Color Temperature
5000K
Self Diagnostics
No
Bulb Included
Yes
Minimum Operating Temperature
50 Degrees F
NEMA Rating
Not Rated
Housing Finish
UV Stabilized
Compliance Type
None
Emergency Battery Backup
Yes
Series
ELM2LF

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 2.4 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Nickel Cadmium, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 4.8 W, Output Voltage 6V DC, Width 3 7/64 in, Length 9 7/32 in, Height 4 11/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.