Zoro Homepage

Emergency Light, LED, 9.6VDC, 13-3/8"L, 32W

  • Mfr # ELM6L UVOLT LTP SDRT EHO

  • Zoro # G6310829


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
IP Rating
Not Rated
Mounting
Ceiling/Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM6L UVOLT LTP SDRT EHO
Zoro #
G6310829
UPC #
191723916553
Country of Origin
Mexico

Dimensions

Height
5 15/16 in
Width
3 45/64 in
Length
13 3/8 in
Recommended Mounting Height
7 1/2 ft
Overall Width
3 3/4 in
Overall Length
13 1/2 in
Overall Height
6 in
Manufacturers Warranty Length
5 yr

Details

Item
Emergency Light
Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
IP Rating
Not Rated
Mounting
Ceiling/Wall
Standards
California Energy Commission Title 20 Section 1605.3, FCC, NFPA 101, NFPA 70, NOM, OSHA, UL 924
Item - Emergency Lighting and Exit Signs
Emergency Light
Battery Chemistry
Lithium Iron Phosphate
Features
Extra High Output, Self-Diagnostic and Remote Test
Bulb Technology
LED
Output Voltage
9.6V DC
Lamp Watts - Emergency Lighting and Exit Signs
10.6 W
Head Lamps Adjustable
Yes
Warranty
5 yr
Emergency Illumination Time - Emergency Lighting and Exit Signs
3 hr
Watts @ 90 Minutes
32 W
Operating Temp. Range
10 Degrees to 40 Degrees C
Optional Guard
4YFV2
Number of Lamp Heads
2
Voltage - Emergency Lighting and Exit Signs
120/347
Housing Color - Emergency Lighting and Exit Signs
White
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Material - Emergency Lighting and Exit Signs
Plastic
Input Voltage
120 to 347V AC
Emergency Illumination Time
180 min
Battery Voltage
12.8 V DC
Remote Capacity
32 W
Lamp Output
1,100 lm
Maximum Operating Temperature
104 Degrees F
Bulb Included
Yes
Remote Capable
Yes
Lamp Color Temperature
5000K
Series
ELM6L
Adjustable Lamp Heads
Yes
Minimum Operating Temperature
50 Degrees F
Self Diagnostics
Yes
Emergency Wattage
32 W
Lamp Wattage
5.3 W
Diagnostic Testing Function
Self Diagnostics/Remote Test
Housing Finish
UV Stabilized
Environmental Rating
Damp Location Rated
Recommended Single Fixture Spacing
74 ft
Lamp Head Shape
Round
Number of Bulbs
2
Emergency Battery Backup
Yes
CA Title 20 Compliant
Yes
Compliance Type
None
NEMA Rating
Not Rated

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/347, Lamp Watts - Emergency Lighting and Exit Signs 10.6 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Lithium Iron Phosphate, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 3 hr, Watts @ 90 Minutes 32 W, Output Voltage 9.6V DC, Width 3 45/64 in, Length 13 3/8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.