Zoro Homepage

Emergency Light, LED, 9.6VDC, 9-23/32" L

  • Mfr # ELM2L B UVOLT LTP SDRT M12

  • Zoro # G6573170


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Plastic
Housing Color
Black
IP Rating
Not Rated
Mounting
Ceiling/Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM2L B UVOLT LTP SDRT M12
Zoro #
G6573170
UPC #
191848091784
Country of Origin
Mexico

Dimensions

Height
4 11/16 in
Width
3 7/64 in
Length
9 23/32 in
Recommended Mounting Height
7 1/2 ft
Overall Height
4 3/4 in
Manufacturers Warranty Length
5 yr
Overall Length
9 3/4 in
Overall Width
3 in

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/347, Lamp Watts - Emergency Lighting and Exit Signs 2.4 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs Black, Battery Chemistry Lithium Iron Phosphate, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 3 hr, Watts @ 90 Minutes 4.8 W, Output Voltage 9.6V DC, Width 3 7/64 in, Length 9 23/32 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.