Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Light, LED, 9.6VDC, 9-23/32" L

  • Mfr # ELM2L UVOLT LTP M12

  • Zoro # G6268899


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
IP Rating
Not Rated
Mounting
Ceiling/Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM2L UVOLT LTP M12
Zoro #
G6268899
UPC #
191848078112
Country of Origin
Mexico

Dimensions

Length
9 23/32 in
Height
4 11/16 in
Width
3 7/64 in
Overall Length
9 3/4 in
Overall Height
4 3/4 in
Recommended Mounting Height
7 1/2 ft
Manufacturers Warranty Length
5 yr
Overall Width
3 in

Details

Item
Emergency Light
Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
IP Rating
Not Rated
Mounting
Ceiling/Wall
Standards
California Energy Commission Title 20 Section 1605.3, FCC, NFPA 101, NFPA 70, NOM, OSHA, UL 924
Output Voltage
9.6V DC
Head Lamps Adjustable
Yes
Features
Constant Light Output Over Entire Discharge Period, Universal Input Voltage
Lamp Watts - Emergency Lighting and Exit Signs
2.4 W
Housing Material - Emergency Lighting and Exit Signs
Plastic
Number of Lamp Heads
2
Housing Color - Emergency Lighting and Exit Signs
White
Battery Chemistry
Lithium Iron Phosphate
Operating Temp. Range
10 Degrees to 40 Degrees C
Item - Emergency Lighting and Exit Signs
Emergency Light
Emergency Illumination Time - Emergency Lighting and Exit Signs
3 hr
Warranty
5 yr
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Technology
LED
Optional Guard
4YFV2
Voltage - Emergency Lighting and Exit Signs
120/347
Watts @ 90 Minutes
4.8 W
Emergency Illumination Time
180 min
Input Voltage
120 to 347V AC
NEMA Rating
Not Rated
Diagnostic Testing Function
Test Button
Housing Finish
UV Stabilized
Lamp Wattage
1.2 W
Self Diagnostics
No
Series
ELM2L
Emergency Battery Backup
Yes
Recommended Single Fixture Spacing
24 ft
Battery Voltage
9.6 V DC
Maximum Operating Temperature
104 Degrees F
Lamp Output
220 lm
Number of Bulbs
2
Compliance Type
None
Adjustable Lamp Heads
Yes
Bulb Included
Yes
Minimum Operating Temperature
50 Degrees F
CA Title 20 Compliant
Yes
Remote Capable
Yes
Environmental Rating
Damp Location Rated
Emergency Wattage
4.8 W
Lamp Color Temperature
5000K
Lamp Head Shape
Round
Remote Capacity
2.4 W

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/347, Lamp Watts - Emergency Lighting and Exit Signs 2.4 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Lithium Iron Phosphate, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 3 hr, Watts @ 90 Minutes 4.8 W, Output Voltage 9.6V DC, Width 3 7/64 in, Length 9 23/32 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.