Emergency Lighting and Signs
- Mfr # EDGR-W-1-R-EL-M4
- Zoro # G022984408
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
White
Letter Color
Red
Mounting
Recessed Mount
Lamp Type
LED
Voltage
120V, 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EDGR-W-1-R-EL-M4
- Zoro #
- G022984408
- UPC #
- -
- Country of Origin
- China
- Housing Finish
- White
- Letter Color
- Red
- Mounting
- Recessed Mount
- Lamp Type
- LED
- Voltage
- 120V, 277V
- Housing Material
- Acrylic Panel
- Type
- AC/Battery Powered, Tandem
- Lamp Watts
- 3.8 W at 120 V, 4.5 W at 277 V
- Battery Type
- Nickel Cadmium
- Standards
- UL 924
Description
120/277 V, 3.8/4.5 W, Single Face, LED, Nickel Cadmium Battery, Panel, Red Letter, Clear Background, White, Acrylic Panel, Recessed Mount, Battery Powered, Indoor/Outdoor, Emergency Edge-Lit Exit Sign
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.