Exit Sign with Emergency Lights, Black, 1 Face(s), LED, Universal Mount, Nickel Cadmium
- Mfr # EXG LED B EL M6
- Zoro # G1014180
product price:Â
$
70.95
/ea
Key Features
Width
2 1/4 in
Height
8 in
Voltage
120V to 277V
Number of Faces
1
Mounting
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXG LED B EL M6
- Zoro #
- G1014180
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 2 1/4 in
- Height
- 8 in
- Letter Size
- 6 in
- Depth
- 19 1/4 in
- Overall Width
- 2 1/4 in
- Text Size
- 6 in
- Overall Height
- 8 in
- Overall Depth
- 19 1/4 in
Description
Exit Fixture,Black with Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.