Zoro Homepage

Exit Sign, White, 1 Face(s), LED, Back Mount, Nickel Cadmium

  • Mfr # LV S W 1 R 120/277 EL N

  • Zoro # G2759461


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Width
13 7/8 in
Height
8 5/8 in
Voltage
120/277 V AC
Housing Material
Aluminum
Number of Faces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV S W 1 R 120/277 EL N
Zoro #
G2759461
UPC #
784231085738
Country of Origin
Mexico

Dimensions

Width
13 7/8 in
Height
8 5/8 in
Depth
3 in
Letter Size
3/4 in Stroke x 6 in High
Overall Height
8 3/4 in
Overall Width
13 7/8 in
Overall Depth
3 in
Text Height
6 in
Text Stroke Width
3/4 in
Manufacturers Warranty Length
5 yr
Text Size
3/4 in Stroke x 6 in High

Details

Item
Exit Sign
Voltage
120/277 V AC
Housing Material
Aluminum
Number of Faces
1
Mounting
Back
Lighting Technology
LED
Emergency Illumination Time
90 min
Directional Indicators
Universal Field Selectable Chevrons
Housing Color
White
Battery Chemistry
Nickel Cadmium
Letter Color
Red
Standards
BAA, NEMA 4X, NFPA 101, NSF, UL
Lamp Type
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Material - Emergency Lighting and Exit Signs
Aluminum
Fixture Wattage
2 W
Green Certification or Other Recognition
NEMA Premium Rated
Battery Type
Nickel Cadmium
Housing Color - Emergency Lighting and Exit Signs
White
Background Color
White
Warranty
5 yr
Lamp Head Light Source - Emergency Lighting and Exit Signs
No Heads
Number of Lamp Heads
0
Item - Emergency Lighting and Exit Signs
Exit Sign
Voltage - Emergency Lighting and Exit Signs
120/277
Bulb Technology
LED
Emergency Back Up Battery
Yes
Includes
Conduit Entry
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Application
Vandal Resistant
Housing Finish
Matte
Environmental Rating
Dry Location Rated
Self Diagnostics
No
Diagnostic Testing Function
Test Button
Text Color
Red
Lamp Wattage
2.2 W
Series
LV
Emergency Battery Backup
With Battery Backup
Compliance Type
None
Lighting Certification
Unrated

Description

Exit Sign, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.