Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, White, 1 Face(s), LED, Universal Mount, Not Battery Powered

  • Mfr # LQC W 1 R

  • Zoro # G3081766


product price: $111.96
/ea
Free Shipping & Returns

Key Features

Width
11 3/4 in
Height
8 1/4 in
Voltage
120/277 V AC
Housing Material
Aluminum
Number of Faces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LQC W 1 R
Zoro #
G3081766
UPC #
745972401171
Country of Origin
China

Dimensions

Width
11 3/4 in
Height
8 1/4 in
Letter Size
3/4 in Stroke x 6 in High
Depth
2 in
Text Size
3/4 in Stroke x 6 in High
Manufacturers Warranty Length
5 yr
Text Height
6 in
Overall Depth
2 in
Overall Width
11 3/4 in
Overall Height
8 1/4 in
Text Stroke Width
3/4 in

Details

Item
Exit Sign
Voltage
120/277 V AC
Housing Material
Aluminum
Number of Faces
1
Mounting
Universal
Lighting Technology
LED
Directional Indicators
Universal Field Selectable Chevrons
Housing Color
White
Battery Chemistry
Not Battery Powered
Letter Color
Red
Green Certification or Other Recognition
NEMA Premium(R) Rated
Includes
Canopy
Background Color
White
Item - Emergency Lighting and Exit Signs
Exit Sign
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Housing Material - Emergency Lighting and Exit Signs
Aluminum
Emergency Back Up Battery
No
Bulb Technology
LED
Lamp Head Light Source - Emergency Lighting and Exit Signs
No Heads
Optional Guard
4YFV2
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Wattage
3 W
Standards
NFPA 101, NFPA 70-NEC, OSHA, UL 924, UL Listed
Voltage - Emergency Lighting and Exit Signs
120/277
Housing Color - Emergency Lighting and Exit Signs
White
Warranty
5 yr
Number of Lamp Heads
0
Lamp Type
LED
Housing Finish
Matte
Lamp Wattage
0.7 W
Compliance Type
None
Series
LQC
Text Color
Red
Emergency Battery Backup
No
Self Diagnostics
No
Maximum Operating Temperature
104 Degrees F
Minimum Operating Temperature
50 Degrees F
Compatible Guard
4YFV2
Lighting Certification
Unrated

Description

Exit Sign, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery No, Battery Chemistry Not Battery Powered, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.