Zoro Homepage

Exit Sign, White, 1 Face(s), LED, Universal Mount, Not Battery Powered

  • Mfr # WLTE W 1 R

  • Zoro # G5125705


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Width
12 1/2 in
Height
8 1/8 in
Voltage
120/277 V AC
Housing Material
Plastic
Number of Faces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLTE W 1 R
Zoro #
G5125705
UPC #
753573583356
Country of Origin
China

Dimensions

Width
12 1/2 in
Height
8 1/8 in
Depth
2 1/2 in
Letter Size
6 in High
Overall Depth
2 1/2 in
Text Size
3/4 in Stroke x 6 in High
Overall Width
12 1/2 in
Text Height
6 in
Text Stroke Width
3/4 in
Overall Height
8 1/8 in
Manufacturers Warranty Length
5 yr

Description

Exit Sign, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery No, Battery Chemistry Not Battery Powered, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.