Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, White, 2 Face(s), LED, Nickel Cadmium

  • Mfr # BE W G UM M2

  • Zoro # G816474900


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Background Color
White
Housing Material
Thermoplastic
Housing Color
White
Fixture Wattage
3.6 W
Directional Indicators
Removable Chevrons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE W G UM M2
Zoro #
G816474900
UPC #
0197589465013
Country of Origin
China

Dimensions

Text Stroke Width
3/4 in
Text Size
3/4 in Stroke x 6 in High
Text Height
6 in
Manufacturers Warranty Length
2 yr

Details

Background Color
White
Item
Exit Sign
Housing Material
Thermoplastic
Housing Color
White
Fixture Wattage
3.6 W
Directional Indicators
Removable Chevrons
Number of Faces
2
Battery Chemistry
Nickel Cadmium
Includes
AC-EL Switch
Standards
NFPA 101, UL 924
Voltage
120 to 277 V
Lighting Technology
LED
Emergency Battery Backup
Yes
CA Title 20 Compliant
Yes
Series
BE
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
104 Degrees F
Environmental Rating
Damp Location Rated
Diagnostic Testing Function
Internal Switch
Text Color
Green
Self Diagnostics
No
IP Rating
Not Rated
NEMA Rating
Not Rated

Description

Exit Sign, Number of Faces 2, Lighting Technology LED, Battery Chemistry Nickel Cadmium, Fixture Wattage 3.6 W, Background Color White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.