Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, White, 2 Face(s), LED, Universal Mount, Nickel Cadmium

  • Mfr # WLTE W 2 G EL

  • Zoro # G5125671


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Width
12 1/2 in
Height
8 1/8 in
Voltage
120/277 V AC
Housing Material
Plastic
Number of Faces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLTE W 2 G EL
Zoro #
G5125671
UPC #
753573709398
Country of Origin
China

Dimensions

Width
12 1/2 in
Height
8 1/8 in
Depth
2 1/2 in
Letter Size
6 in High
Overall Width
12 1/2 in
Text Stroke Width
3/4 in
Overall Height
8 1/8 in
Overall Depth
2 1/2 in
Text Size
3/4 in Stroke x 6 in High
Manufacturers Warranty Length
5 yr
Text Height
6 in

Details

Item
Exit Sign
Voltage
120/277 V AC
Housing Material
Plastic
Number of Faces
2
Mounting
Universal
Lighting Technology
LED
Emergency Illumination Time
90 min
Directional Indicators
Universal Field Selectable Chevrons
Housing Color
White
Battery Chemistry
Nickel Cadmium
Letter Color
Green
Item - Emergency Lighting and Exit Signs
Exit Sign
Battery Type
Nickel Cadmium
Optional Guard
4YFV2
Fixture Wattage
3.4 W
Includes
Battery, Test Switch
Housing Color - Emergency Lighting and Exit Signs
White
Housing Material - Emergency Lighting and Exit Signs
Plastic
Lamp Head Light Source - Emergency Lighting and Exit Signs
No Heads
Lamp Type
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Emergency Back Up Battery
Yes
Background Color
White
Standards
FCC Title 47, Part 15, Subpart B Requirements, NFPA 101, NFPA 70-NEC, UL, UL 924
Warranty
3 yr
Operating Temp. Range
-4 to 122 Degrees F
Number of Lamp Heads
0
Voltage - Emergency Lighting and Exit Signs
120/277
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Housing Finish
Polished
Text Color
Green
Compliance Type
None
Compatible Guard
4YFV2
Diagnostic Testing Function
Test Button
Maximum Operating Temperature
122 Degrees F
Emergency Battery Backup
Yes
CA Title 20 Compliant
Yes
Battery Voltage
4.8 V DC
Lamp Wattage
3.4 W
Self Diagnostics
No
Series
WLTE
Minimum Operating Temperature
-4 Degrees F

Description

Exit Sign, Letter Color Green, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.