Zoro Homepage

Exit Sign with Emergency Lights, Black, 1 Face(s), LED, Universal Mount, Nickel Cadmium

  • Mfr # LHQM LED B G M6

  • Zoro # G7759695


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Width
2 1/4 in
Height
8 in
Voltage
120 to 277
Number of Faces
1
Mounting
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHQM LED B G M6
Zoro #
G7759695
UPC #
-
Country of Origin
China

Dimensions

Width
2 1/4 in
Height
8 in
Letter Size
6 in
Depth
19 1/4 in
Text Size
6 in
Overall Width
2 1/4 in
Overall Height
8 in
Overall Depth
19 1/4 in

Details

Item
Exit Sign with Emergency Lights
Voltage
120 to 277
Number of Faces
1
Mounting
Universal
Lighting Technology
LED
Emergency Illumination Time
90 min
Directional Indicators
Universal Field Selectable Chevrons
Housing Color
Black
Battery Chemistry
Nickel Cadmium
Letter Color
Red
Background Color
Black
Fixture Wattage
4.3 W
Emergency Back Up Battery
Yes
Housing Color - Emergency Lighting and Exit Signs
Black
Number of Lamp Heads
2
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Lamp Head Light Source - Emergency Lighting and Exit Signs
LED
Standards
NEC and OSHA illumination standards. Indoor damp location 50 Degrees to 104 Degrees F (10 Degrees C to 40 Degrees C)., NFPA 101 (current Life Safety Code), UL Listed. Meets UL 924
Warranty
5 yr
Voltage - Emergency Lighting and Exit Signs
120 to 277
Item - Emergency Lighting and Exit Signs
Exit Sign with Emergency Lights
Operating Temp. Range
50 Degrees to 104 Degrees F
Lamp Head Light Source
LED
Emergency Battery Backup
Yes
Text Color
Red

Description

Combo Exit Fixture,Black/Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.