Zoro Homepage
This item is Discontinued.
Lithonia Lighting Fixture, High Bay, 1000w TH 1000MP A22 480 HA

Fixture, High Bay, 1000w (Discontinued)

  • Mfr # TH 1000MP A22 480 HA
  • Zoro # G0435206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH 1000MP A22 480 HA
Zoro #
G0435206
UPC #
094703037593
Country of Origin
Multiple

Dimensions

Fixture Height
25 in
Fixture Mounting Height
25 to 45 ft.
Suggested Fixture Mounting Height
20 ft
Fixture Width
23 1/4 in
Fixture Length
23 1/4 in
Space to Mtg. Height Ratio
1.9
Channel Width
23 1/4 in
Nominal Size - Fixtures
2 ft x 2 ft
Overall Height
25 in
Overall Length
23 1/4 in
Overall Width
23 1/4 in

Details

Item
Traditional High Bay Fixture
Lamp Type
Metal Halide
Lamp Watts
1000
Fixture Wattage
1080
Voltage
480V
Fixture Type - High and Low Bay Fixtures
Round Reflector
Lamp Watts - Fixtures
1,000 W
Fixture Voltage
480
Fixture Reflector Material
Anodized Spun Aluminum
Fixture Mounting Location
Suspended
Ballast Type
Constant Wattage Autotransformer
Fixture Technology
MH
Fixture Housing Material
Aluminum
Dimmable
No
Lighting Certification
Unrated
Max. Fixture Wattage
1,080 W
Lamp Type - Fixtures
MH
Description/Special Features
Protected Pulse Start
Metal Halide Start Type
Protected Pulse Start
Fixture Socket Type
EX39 Protected Mogul
Light Distribution
Adjustable with Multi-Position Legs
Mounting
Suspended Pendant
UL Listing
UL Damp Location
Lighting Technology
Metal Halide
Suggested Bulb Item No
5XP29
Series
TH
Fixture Ambient Temp. Range
-22 Degrees to 131 Degrees F
Match Code
C
Fixture Temp. Range
-22 Degrees to 149 Degrees F
Lamp Included
No
Reflector Type
Open
Ballast Housing
Die-cast Aluminum
Fixture Mounting Type
Suspended Pendant
Reflector Material
Aluminum
Bulb Included
No
Standards
CSA Certified, NOM Certified, UL 1598 Listed for Damp Locations
Fixture Mounting Included
No
Fixutre Mounting Type
Suspended Pendant
Suggested Lamp Item No.
5XP29
Required Bulb Type
PMH
Indoor/Outdoor Usage
Indoor Only
Fixture Finish
Gloss
Fixture Housing Color
White
Fixture Series
TH
Fixture Specific Type
HID High Bay
Number of Light Bars
0
Ambient Temp. Range
20 Degrees to 149 Degrees F
Fixture Ballast Type
Constant Wattage Autotransformer
Number of Bulbs
1
Min. Ambient Temp.
20 Degrees F
Bay Light Type
High Bay
Max. Ambient Temp.
149 Degrees F
For Bulb Type
Metal Halide
Housing Material
Aluminum
Housing Color
White
Warranty
2ACC7
Finish
White Polyester-Powder

Description

HID Fixture, Lamp Type MH, Lamp Watts 1000, Fixture Wattage 1080, Voltage 480, Space to Mtg. Height Ratio 1.6, Adjustable With Multi-Position Legs Light Distribution, Anodized Spun Aluminum Refractor/Reflector Material, Open Reflector Type, No, Ambient Temp. Range -22 to 132 Degrees F, Mounting Height 20 ft., White Polyester-Powder Finish, Die-Cast Aluminum Housing Suitable for Damp Locations Ballast Housing, Suggested Lamp Item No. 5XP29, EX39 Protected Mogul Socket Type, Protected Pulse Start

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.