Zoro Homepage
This item is Discontinued.
Lithonia Lighting Fixture, High Bay, 1000w THR 1000MP PA25 TB

Fixture, High Bay, 1000w (Discontinued)

  • Mfr # THR 1000MP PA25 TB
  • Zoro # G0436554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THR 1000MP PA25 TB
Zoro #
G0436554
UPC #
094702835152
Country of Origin
Multiple

Dimensions

Fixture Height
26 in
Suggested Fixture Mounting Height
20 ft
Fixture Length
25 1/2 in
Space to Mtg. Height Ratio
2.2
Fixture Width
26 in
Fixture Mounting Height
25 to 45 ft.
Overall Width
26 in
Overall Height
26 in
Nominal Size - Fixtures
2 ft x 2 ft
Channel Width
26 in
Overall Length
25 1/2 in

Details

Item
Traditional High Bay Fixture
Lamp Type
Metal Halide
Lamp Watts
1000
Fixture Wattage
1080
Voltage
120 to 480V
Bulb Included
No
Fixture Mounting Included
No
Fixture Specific Type
HID High Bay
Lamp Included
No
Series
TH
Suggested Lamp Item No.
5XP29
UL Listing
UL Damp Location
Fixture Technology
MH
Description/Special Features
Protected Probe Start
Fixture Mounting Location
Suspended
Light Distribution
Adjustable with Multi-Position Legs
Fixture Reflector Material
Acrylic
Fixture Ambient Temp. Range
-22 Degrees to 131 Degrees F
Housing Finish
Gloss
Indoor/Outdoor Usage
Indoor Only
Fixture Mounting Type
Suspended Pendant
Ballast Type
Constant Wattage Autotransformer
Fixture Series
TH
Fixture Temp. Range
-22 Degrees to 131 Degrees F
Match Code
C
Lighting Technology
Metal Halide
Reflector Type
Open
Fixture Finish
Gloss
Mounting
Suspended
Ballast Housing
Die-cast Aluminum
Fixture Voltage
120 to 480
Required Bulb Type
PMH
Fixture Type - High and Low Bay Fixtures
Round Reflector
Lighting Certification
Unrated
Fixture Socket Type
EX39 Protected Mogul
Reflector Material
Acrylic
Metal Halide Start Type
Protected Pulse Start
Fixture Housing Color
White
Max. Fixture Wattage
1,080 W
Lamp Type - Fixtures
MH
Standards
CSA Certified, UL Listed
Fixutre Mounting Type
Suspended Pendant
Dimmable
No
Lamp Watts - Fixtures
1,000 W
Suggested Bulb Item No
5XP29
Ambient Temp. Range
20 Degrees to 131 Degrees F
Fixture Ballast Type
Constant Wattage Autotransformer
For Bulb Type
Metal Halide
Bay Light Type
High Bay
Max. Ambient Temp.
131 Degrees F
Number of Bulbs
1
Min. Ambient Temp.
20 Degrees F
Housing Color
White
Finish
White Polyester-Powder
Warranty
2ACC8

Description

HID Fixture, Lamp Type MH, Lamp Watts 1000, Fixture Wattage 1080, Voltage 120/208/240/277, Space to Mtg. Height Ratio 2.2, Adjustable With Multi-Position Legs Light Distribution, Acrylic Refractor/Reflector Material, Open Reflector Type, No, Ambient Temp. Range -22 to 131 Degrees F, Mounting Height 20 ft., White Polyester-Powder Finish, Die-Cast Aluminum Housing Suitable for Damp Locations Ballast Housing, Suggested Lamp Item No. 5XP29, EX39 Protected Mogul Socket Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.