Zoro Homepage
This item is Discontinued.
Lithonia Lighting Fixture, High Bay, 400 W THS400SA16480

Fixture, High Bay, 400 W (Discontinued)

  • Mfr # THS400SA16480
  • Zoro # G3467764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THS400SA16480
Zoro #
G3467764
UPC #
094703081152
Country of Origin
Multiple

Dimensions

Fixture Height
20 in
Suggested Fixture Mounting Height
25 to 45 ft
Fixture Length
16 in
Fixture Mounting Height
25 to 45 ft.
Space to Mtg. Height Ratio
2.0
Fixture Width
17 in
Overall Length
16 in
Overall Height
20 in
Overall Width
17 in
Nominal Size - Fixtures
2 ft x 2 ft
Channel Width
17 in

Description

HID Fixture, Lamp Type HPS, Lamp Watts 400, Fixture Wattage 465, Voltage 480, Space to Mtg. Height Ratio 2.0, Anodized Spun Aluminum Refractor/Reflector Material, Open Reflector Type, No, Ambient Temp. Range -22 to 132 Degrees F, Die-Cast Aluminum Housing Suitable for Damp Locations Ballast Housing, Suggested Lamp Item No. 2V453, Height 20 In., Width 17 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.