Zoro Homepage
This item is Discontinued.
Lithonia Lighting Fixture, High Bay, 400 W THS400SA16TBHA

Fixture, High Bay, 400 W (Discontinued)

  • Mfr # THS400SA16TBHA
  • Zoro # G2689337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THS400SA16TBHA
Zoro #
G2689337
UPC #
094703133370
Country of Origin
Multiple

Dimensions

Suggested Fixture Mounting Height
25 to 45 ft
Fixture Height
20 in
Fixture Mounting Height
25 to 45 ft.
Fixture Length
16 in
Fixture Width
16 in
Space to Mtg. Height Ratio
1.9
Overall Length
16 in
Channel Width
16 in
Overall Height
20 in
Nominal Size - Fixtures
1 ft x 2 ft
Overall Width
16 in

Description

HID Fixture, Lamp Type HPS, Lamp Watts 400, Fixture Wattage 464, Voltage Multi, Space to Mtg. Height Ratio 2.0, Adjustable With Multi-Position Legs Light Distribution, Anodized Spun Aluminum Refractor/Reflector Material, Open Reflector Type, No, Ambient Temp. Range 0 to 149 Degrees F, Die-Cast Aluminum Housing Suitable for Damp Locations Ballast Housing, Suggested Lamp Item No. 2V453, Height 20 In., Width 16 In., 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.