Zoro Homepage
This item is Discontinued.
Lithonia Lighting Fixture, Surface 2M 2 U316 A12 MVOLT GEB10IS

Fixture, Surface (Discontinued)

  • Mfr # 2M 2 U316 A12 MVOLT GEB10IS
  • Zoro # G3051185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M 2 U316 A12 MVOLT GEB10IS
Zoro #
G3051185
UPC #
784231159163
Country of Origin
Mexico

Dimensions

Nominal Width
24 1/4 in
Height
3-1/2"
Nominal Height
3 1/2 in
Width
24-1/4"
Length
24"
Nominal Length
24 in
Overall Width
24 1/4 in
Overall Height
3 1/2 in
Overall Length
24 in
Height (In.)
3-1/2
Length (In.)
24
Width (In.)
24-1/4

Description

Decorative Fluorescent Fixture, For Use With 2M, Overall Width 24 1/4 in, Overall Length 24 in, Overall Height 3 1/2 in, Material Steel, Color White, Standards CSA Certified, UL Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.