Flat Lens Wrap 4' Med
Mfr # TRUM 48 ALO6 FMP 8SWW2 ZT MVOLT
Zoro # G416555764
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Wraparound
Dimming Method
0-10V
Bulb Included
Integrated LED
Series
TRUM
Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRUM 48 ALO6 FMP 8SWW2 ZT MVOLT
Zoro #
G416555764
UPC #
197589468830
Country of Origin
China
Dimensions
Overall Height
2 1/8 in
Overall Length
48 in
Nominal Length
4 ft
Overall Width
8 7/8 in
Description
Flat Lens Wrap 4 in Med
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.