Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Panel, LED, 3500K Color Temp., 6000 lm

  • Mfr # CPANL 2X4 ALO6 SWW7 M2

  • Zoro # G3796014


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Flat Panel
Light Technology
LED
Nominal Size - Fixtures
2 ft x 4 ft
LED Replacement For
4 Lamp T8
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPANL 2X4 ALO6 SWW7 M2
Zoro #
G3796014
UPC #
00191848338001
Country of Origin
China

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Width
23 51/64 in
Height
1 1/4 in
Length
47 51/64 in
Overall Height
1 1/4 in
Nominal Size
2 ft x 4 ft
Overall Length
47 7/8 in
Overall Width
23 3/4 in

Details

Fixture Item
Flat Panel
Light Technology
LED
LED Replacement For
4 Lamp T8
Lighting Technology
LED
Lighting Certification
DesignLights Consortium (DLC)
Voltage
120/277V AC
Lamp Type - Fixtures
Integrated LED
Color Temperature
3500K, 4000K, 5000K
Lumens
4,000 lm, 5,000 lm, 6,000 lm
Color Rendering Index
80
Fixture Voltage
120 to 277
Rated Life
60,000 hr
Dimmable
Yes
Item
LED Flat Panel
Max. Fixture Wattage
52 W
Fixture Rated Life
60,000 hr
Bulb Technology
LED
Color Temp.
3500K
Temp. Range
-18 Degrees to 40 Degrees C
Lumens Per Watt
119.0
Standards
CSA Certified, IC Rated
Warranty
5 yr
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Includes
1X4CFMK Direct Ceiling Mount Kit, 1X4SMKSHP PAF Surface Mount Troffer Kit, 2X2CFMK Direct Ceiling Mount Kit, 2X2SMKSHP PAF Surface Mount Troffer Kit, 2X4CFMK Direct Ceiling Mount Kit, 2X4SMKSHP PAF Surface Mount Troffer Kit, DGA14 Drywall Grid Adapter, DGA22 Drywall Grid Adapter, DGA24 Drywall Grid Adapter, PAC 2DF 36 Panel Air Craft Kit, PAC 2DF 72 Panel Air Craft Kit, PAC 2DNF 36 Panel Air Craft Kit, PAC 2DNF 72 Panel Air Craft Kit, PAC 4DF 36 Panel Air Craft Kit, PAC 4DF 72 Panel Air Craft Kit, PAC 4DNF 36 Panel Air Craft Kit, PAC 4DNF 72 Panel Air Craft Kit, PS1055CP FMC EMI Battery Pack Field Installation Kit, T-Bar Clip
Lumens per Watt
115 lm/W, 119 lm/W, 125 lm/W
Lens Shape
Flat
Lens Type
Satin White
Series
CPANL
For Bulb Type
Integrated LED
Dimming Method
0-10V
Min. Ambient Temp.
0 Degrees F
Sensor Type
No Sensor
Emergency Battery Backup
No
Mounting Style
Ceiling
Max. Ambient Temp.
104 Degrees F

Description

The CPANL LED switchable lumen flat panel provides a low profile, low-glare, uniform source ambient light solution. It includes two 3-level switches to easily and reliably adjust lumens and color temperature in the field making it ideal for a broad range of applications including offices, schools and hospitality spaces.


•Up to 50% more lumens than standard panels
•Integral driver allows multiple mounting methods
•Two switches allow for easy field adjustment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.