Shop LITHONIA LIGHTING

Fldlght, 8500lm;10500lm;14000lm, Brz

  • Mfr # ESXF3 ALO SWW2 UVOLT YS DDB M2
  • Zoro # G808389694

product price: 
$
275.99
/ea
Free Shipping & Returns

Key Features

Fixture Mounting Location
Surface
Width
8 61/64 in
Voltage
120 to 347V AC
Number of Lightheads
1
IP Rating - Fixtures
66
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ESXF3 ALO SWW2 UVOLT YS DDB M2
Zoro #
G808389694
UPC #
00196182393273
Country of Origin
Viet Nam
Fixture Mounting Location
Surface
Lumens
8,500 lm, 10,500 lm, 14,000 lm
Voltage
120 to 347V AC
Number of Lightheads
1
IP Rating - Fixtures
66
Warranty
5 yr Limited
Fixture Housing Color
Bronze
Fixture Housing Material
Die-Cast Aluminum
Light Output
8,500 lm, 10,500 lm, 14,000 lm
Item
Floodlight
Fixture Wattage
17 W, 34 W, 56 W, 100 W, 150 W
LED Replacement For
150W to 500W Quartz; 75W to 400W HID
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Housing Color
Bronze
Housing Material
Aluminum
Fixture Sensor Type
Photocell
IP Rating
IP66
Includes Lamp
Lamp Included
Color Temperature
3000K, 4000K, 5000K
Special Features
All-in-One Flood, Easy Access to Control for Color Switching, Wet Location
Includes
18 in SO Cord, Slipfitter, Yoke
Lamp Watts
100 W
Mount Type
Slipfitter/Knuckle, Yoke/Trunnion
Color Rendering Index
80
Light Technology
LED
Min. Operating Temp.
-40 Degrees C
Sensor Type
Photocell Included
Standards
cULus Listed, DLC Premium
Lumens per Watt
171 lm/W
Light Distribution Shape
7x7
Description/Special Features
Wet Location
Lumen Selectable
Selectable
Metal Halide Wattage Equivalency
250 W
Color Selectable
Selectable
Operating Temperature - Minimum
-40 Degrees C
High Pressure Sodium Wattage Equivalency
250 W
Light Distribution Type - NEMA
NEMA 7x7

Dimensions

Width
8 61/64 in
Length
16 1/8 in
Fixture Length
7 97/100 in
Fixture Height
8 19/20 in
Mounting Pipe Size
Yoke
Height
3 3/64 in
Manufacturers Warranty Length
5 yr
Overall Length
16 1/8 in
Overall Width
9 in
Overall Height
3 in
Wire Rope Length
16 1/8 in

Description

Floodlight, Lumens 8,500 lm, 10,500 lm, 14,000 lm, Fixture Wattage 17 W, 34 W, 56 W, 100 W, 150 W, Voltage 120 to 347V AC, Light Distribution Shape 7x7, LED Replacement For 150W to 500W Quartz; 75W to 400W HID, Fixture Sensor Type Photocell, Light Technology LED, Fixture Mounting Location Surface, Mount Type Slipfitter/Knuckle, Yoke/Trunnion, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Height 3 3/64 in, Width 8 61/64 in, Includes Lamp Lamp Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.