Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floodlight, 2500lm, Brz, 3000K, 4000K, 5000K

  • Mfr # ESXF1 P0 SWW2 THK DDB M2

  • Zoro # G708389756


product price: $70.76
/ea

Key Features

Fixture Mounting Location
Surface
Includes Lamp
Lamp Included
Height
1 55/64 in
Includes
Selectable
LED Replacement For
150W to 500W Quartz; 75W to 400W HID
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESXF1 P0 SWW2 THK DDB M2
Zoro #
G708389756
UPC #
00196182393051
Country of Origin
China

Dimensions

Height
1 55/64 in
Fixture Length
5 17/100 in
Fixture Height
6 1/25 in
Length
8 49/64 in
Width
6 3/64 in
Manufacturers Warranty Length
5 yr
Overall Length
8 3/4 in
Overall Width
6 in
Overall Height
1 7/8 in

Details

Fixture Mounting Location
Surface
Lumens
200 lm
Includes Lamp
Lamp Included
Includes
Selectable
LED Replacement For
150W to 500W Quartz; 75W to 400W HID
Standards
cULus Listed, DLC Premium
Voltage
120 to 277V AC
IP Rating
IP66
Sensor Type
Photocell Included
Housing Material
Aluminum
Fixture Housing Material
Die-Cast Aluminum
Fixture Wattage
17 W, 34 W, 56 W, 100 W, 150 W
Warranty
5 yr Limited
Color Rendering Index
80
Mount Type
Slipfitter/Knuckle
Lumens per Watt
171 lm/W
Lamp Watts
17 W
Fixture Sensor Type
Photocell
Number of Lightheads
1
Light Distribution Shape
7x7
Light Technology
LED
Housing Color
Bronze
IP Rating - Fixtures
66
Min. Operating Temp.
-40 Degrees C
Fixture Housing Color
Bronze
Special Features
All-in-One Flood, Easy Access to Control for Color Switching, Wet Location
Item
Floodlight
Light Output
2,500 lm
Description/Special Features
Wet Location
Color Temperature
3000K, 4000K, 5000K
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Light Distribution Type - NEMA
NEMA 7x7
Color Selectable
Selectable
Metal Halide Wattage Equivalency
75 W
High Pressure Sodium Wattage Equivalency
75 W
Operating Temperature - Minimum
-40 Degrees C

Description

Floodlight, Lumens 200 lm, Fixture Wattage 17 W, 34 W, 56 W, 100 W, 150 W, Voltage 120 to 277V AC, Light Distribution Shape 7x7, LED Replacement For 150W to 500W Quartz; 75W to 400W HID, Fixture Sensor Type Photocell, Light Technology LED, Fixture Mounting Location Surface, Mount Type Slipfitter/Knuckle, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Height 1 55/64 in, Width 6 3/64 in, Includes Lamp Lamp Included, Suggested Lamp Item No. Not Applicable, Lamp Watts 17 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.