This item is Discontinued.

No Product Image Available

Floodlight, LED, 10,678 lm, 78W, 120-277V AC (Discontinued)

  • Mfr # DSXF2 LED P2 50K M2
  • Zoro # G016344416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSXF2 LED P2 50K M2
Zoro #
G016344416
UPC #
00190887243284
Country of Origin
United States

Description

Floodlight, Lumens 10,678 lm, Fixture Wattage 78 W, Voltage 120 to 277V AC, LED Replacement For 250W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Universal, Mount Type Knuckle, Color Temperature 5000K, Color Rendering Index 70, Height 12 in, Width 12 3/4 in, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Glass, IP Rating IP66, Lumens per Watt 137 lm/W, Max. Operating Temp. 40 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.