This item is Discontinued.

Lithonia Lighting Fluorescent Fixture, F32T8, 28W, 120-277V EJ 4 32 MVOLT 1/4 GEB10IS

Fluorescent Fixture, F32T8, 28W, 120-277V (Discontinued)

  • Mfr # EJ 4 32 MVOLT 1/4 GEB10IS
  • Zoro # G2712963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJ 4 32 MVOLT 1/4 GEB10IS
Zoro #
G2712963
UPC #
784231004265
Country of Origin
Mexico

Dimensions

Channel Width
16 in
Fixture Length
48 in
Fixture Height
5 1/2 in
Width
16"
Suggested Fixture Mounting Height
Up to 25 ft
Height
5-1/2"
Manufacturers Warranty Length
1 yr Limited Warranty
Fixture Width
16 in
Length
48"
Nominal Size - Fixtures
1 ft x 4 ft
Overall Length
48 in
Overall Width
16 in
Overall Height
5 5/8 in
Suggested Fixture Mounting Height Range
Up to 20 ft.

Details

Lighting Technology
Fluorescent
Lighting Certification
Unrated
Series
EJ
Voltage
120 to 277V
Description/Special Features
Heavy-Duty Strip
Fixture Housing Color
White
Lamp Watts
28W
Channel Connector
Screw On Endplate
Standards
CSA Certified, UL Listed
Mounting
Individually or in a Row, Direct to Surface or Suspended
Item
Premium Series Fluorescent Fixture
Reflector Type
Non-Apertured
Lamp Quantity
4
Ballast Quantity
1
Fixture Temp. Range
0 Degrees to 104 Degrees F
Fixture Series
EJ
Light Distribution
General
Metal Gauge
20
Ballast Type
Electronic
Number of Light Bars
4
Fixture Type - High and Low Bay Fixtures
Linear Low Bay
Max. Fixture Wattage
128 W
Suggested Lamp Item No.
2ETU3
Lamp Included / Lamp Not Included
Lamp Not Included
Lamp Type - Fixtures
F32T8
Fixture Wattage
113W
Lamp Type
Fluorescent
Fixture Housing Material
Steel
Housing Finish
High Gloss Enamel
Ambient Temp. Range
-4 Degrees to 77 Degrees F
Fixture Voltage
120 to 277
Lamp Watts - Fixtures
32 W
Fixture Mounting Type
Surface or Suspended Pendant
Dimmable
No
Housing Material
Steel
Includes
Channel Connector
Lamp Included
No
Fixture Ballast Type
Electronic
Max. Ambient Temp.
77 Degrees F
Housing Color
White
CA Title 24 Compliant
No
Bulbs Included
No
For Bulb Type
T8
For Bulb Base Type
Bi-Pin
Bay Light Type
Low Bay
Min. Ambient Temp.
-4 Degrees F
Ingress Protection Rating
Not Rated
Number of Bulbs
4
Ballast Start Type
Instant Start
For Bulb Shape
Linear
Light Technology
Fluorescent

Description

Premium Series Fluorescent Fixture, Lamp Quantity 4, Lamp Type F32T8, Lamp Watts 28W, Fixture Wattage 113W, Voltage 120 to 277VAC, Ballast Type Electronic, Ambient Temp. Range 0 Degrees to 104 Degrees F, Length 48 In., Width 16 In., Height 5-1/2 In., Lamp Not Included, Suggested Lamp Item No. 2ETU3, Non-Apertured, Housing Finish High Gloss Baked White Polyester, Mounting Individually or in a Row, Direct to Surface or Suspended, Ballast Quantity 1, Channel Connector Screw On Endplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.