This item is Discontinued.

Lithonia Lighting Fluorescent High Bay Fixture, T5,330W TMS5HB 3 54T5HO ND 277 GEB10PS90 MSI

Fluorescent High Bay Fixture, T5,330W (Discontinued)

  • Mfr # TMS5HB 3 54T5HO ND 277 GEB10PS90 MSI
  • Zoro # G5884277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TMS5HB 3 54T5HO ND 277 GEB10PS90 MSI
Zoro #
G5884277
UPC #
745977237300
Country of Origin
Mexico

Dimensions

Space to Mtg. Height Ratio
0.9
Mounting Height
30 ft.
Suggested Fixture Mounting Height
15 to 40 ft
Fixture Height
4 1/4 in
Fixture Length
92 1/8 in
Fixture Width
9 3/4 in
Length
92-1/8"
Width
9-3/4"
Height
4-1/4"
Overall Width
9 3/4 in
Overall Length
92 1/8 in
Nominal Size - Fixtures
1 ft x 8 ft
Overall Height
4 1/4 in
Suggested Fixture Mounting Height Range
20 to 40 ft.

Details

Item
Fluorescent High Bay Fixture
Lighting Certification
Unrated
Light Distribution
Narrow
Ballast Quantity
2
Dimmable
No
Ambient Temp. Range
-4 Degrees to 77 Degrees F
Lamp Included
No
Mounting
Ceiling
Standards
UL Listed
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Fixture Wattage
330W
Lamp Quantity
3
Reflector Type
Louvered
Fixture Temp. Range
0 Degrees to 104 Degrees F
Ballast Type
Electronic
Lamp Watts - Fixtures
54 W
Fixture Voltage
120 to 277
Fixture Housing Material
Steel
Max. Fixture Wattage
324 W
Voltage
277V
Description/Special Features
Cold Storage with Heat Slots
Lamp Type - Fixtures
T5
Number of Light Bars
3
Series
TMS5HB
Suggested Lamp Item No.
5AE35
Lamp Type
Fluorescent
Housing Finish
High Gloss Enamel
Fixture Housing Color
White
Housing Material
Steel
Lighting Technology
Fluorescent
Reflector Material
Aluminum
Lamp Watts
54W
Fixture Ballast Type
Electronic Programmed Rapid Start
For Bulb Shape
Linear
For Bulb Base Type
Bi-Pin
Number of Bulbs
6
Housing Color
White
For Bulb Type
T5HO
Ingress Protection Rating
Not Rated
Ballast Start Type
Program Start
CA Title 24 Compliant
No
Bay Light Type
High Bay
Min. Ambient Temp.
-4 Degrees F
Bulbs Included
Yes
Max. Ambient Temp.
77 Degrees F
Light Technology
Fluorescent

Description

Fluorescent High Bay Fixture, Lamp Quantity 3, Lamp Type T5, Suggested Lamp Item No. 5AE35, Fixture Wattage 330W, Voltage 120 to 277VAC, Description/Special Features Cold Storage with Heat Slots, Length 92-1/8 In., Width 9-3/4 In., Height 4-1/4 In., Light Distribution Narrow, Reflector Type MIRO 4 Parabolic, Reflector Material Aluminum, Mounting Height 30 ft., Space to Mtg. Height Ratio 0.9, Lamp Watts 54W, Ballast Type Electronic Programmed Rapid Start, Ballast Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.