Fluorescent Lighting
- Mfr # BLC-2X2-3300LM-40K
- Zoro # G322984146
product price:Â
$
45.49
/ea
Key Features
Nominal Length
2 Foot
Lamp Type
LED
Lamp Wattage
30 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLC-2X2-3300LM-40K
- Zoro #
- G322984146
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 2 Foot
Details
- Lamp Type
- LED
- Lamp Wattage
- 30 W
Description
2' x 2', 30 W, 120 to 277 V, 3300 Lumen, 4000 K, 80 CRI, White, Square Smooth Lens, Recessed Mount, Lay-In Trim, LED Center Basket Troffer
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.