This item is Discontinued.

No Product Image Available

FluorHighBayFix, 48"L, 24"W, 4 3/4"H, 32W (Discontinued)

  • Mfr # FGB24 6 32 S1X20U MVOLT 2/3 GEUMH
  • Zoro # G116036846
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FGB24 6 32 S1X20U MVOLT 2/3 GEUMH
Zoro #
G116036846
UPC #
745973505854
Country of Origin
Unknown

Dimensions

Overall Length
48 in
Overall Height
4 3/4 in
Suggested Mounting Height - Maximum
40 ft
Suggested Mounting Height - Minimum
15 ft
Overall Width
24 in

Details

Voltage
120 to 277V AC
Lighting Technology
Fluorescent
Standards
CSA Certified, UL Listed
Series
FGB
For Bulb Type
T8
Maximum Fixture Wattage
192 W
Reflector Type
Open
For Bulb Shape
Linear
Fixture Ballast Type
Electronic Programmed Start
Item
Fluorescent High Bay Fixture
Reflector Material
Aluminum
Housing Color
White
Lamp Type
Fluorescent
Bulbs Included
No
Dimmable
No
Ballast Start Type
Instant Start
Number of Light Bars
6
Emergency Battery Backup
No
Ambient Temperature - Maximum
104 Degrees F
Bay Light Type
High Bay
Housing Material
Steel
Housing Finish
High Gloss Enamel
Ambient Temperature - Minimum
-4 Degrees F
Lamp Quantity
6
Number of Bulbs
6
Ballast Type
Electronic
Light Distribution
Wide
For Bulb Base Type
Bi-Pin

Description

Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T8, Suggested Lamp Item No. 4PL16, Fixture Wattage 193W, Voltage 120 to 277VAC, Description/Special Features Heat Slots, Length 48 In., Width 24 In., Height 4-3/4 In., Light Distribution Spread, Reflector Type Apertured, Reflector Material Aluminum, Mounting Height 15 to 25 ft., Space to Mtg. Height Ratio 2, Lamp Watts 28W, Ballast Type Electronic Programmed Start, Ballast Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.