Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lithonia Lighting Housing And Trim, For RT5 Fixtures RT5D MVOLT EL

Housing And Trim, For RT5 Fixtures (Discontinued)

  • Mfr # RT5D MVOLT EL
  • Zoro # G1646906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT5D MVOLT EL
Zoro #
G1646906
UPC #
-
Country of Origin
Unknown

Dimensions

Width
13-1/2"
Length
13-5/8"
Height
4-1/2"

Details

Includes
Emergency Battery Pack with Integral Test Switch
For Use With
RT5 Fixtures
Standards
UL Listed
Description/Special Features
Housing and Trim
Item
Housing And Trim
Type
Volumetric Downlight

Description

Housing And Trim, Includes Emergency Battery Pack With Integral Test Switch, For Use With RT5 Fixtures, Description/Special Features Housing and Trim, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.